Beli Milwaukee M18 Fuel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Cordless Impact FUEL Wrench
    Mulai

    Rp8.899.900

    MILWAUKEE Cordless Impact FUEL Wrench
    Deskripsi:
    Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.
    atribut:
    • Anvil (inch): Square Multi Fit 1/2
    • Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
    • Battery Platform: M18 REDLITHIUM-ION
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
  2. MILWAUKEE Battery Pack
    Mulai

    Rp859.900

    MILWAUKEE Battery Pack
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
  3. MILWAUKEE Fuel Super Sawzall
    Mulai

    Rp5.499.900

    MILWAUKEE Fuel Super Sawzall
    Deskripsi:
    M18 FUEL is engineered for the most demanding tradesmen in the world. Delivering unrivaled performance in a compact structure, all M18 FUEL products feature three MILWAUKEE exclusive innovations - the POWERSTATE Brushless Motor, REDLITHIUM-ION Battery Pack and REDLINK PLUS Intelligence Hardware and Software - that deliver unmatched power, run-time and durability.What's IncludedM18 FSZ-0X (1)Blade (1)HD Box (1)LED Light: YesRafter Hang Hook: Yes
    atribut:
    • Battery Platform: M18™ REDLITHIUM™-ION Battery
    • Fuel Gauge: Yes
    • Hang Hook: Yes
    • Keyless Adjustable Shoe: Yes
    • Keyless Blade Clamp: Yes
    • LED Light: Yes
    • No. Load Stroke Rate (spm): 0-3000
    • Stroke Length: 32
    • Voltage (V): 18
  4. MILWAUKEE M18 FUEL Duplex Nailer
    Mulai

    Rp21.999.900

    MILWAUKEE M18 FUEL Duplex Nailer
    atribut:
    • UNSPSC: 31160000
  5. MILWAUKEE Cordless Band Saw Fuel
    Mulai

    Rp8.399.900

    MILWAUKEE Cordless Band Saw Fuel
    Deskripsi:
    The M18 FUEL 125mm Deep Cut Bandsaw cuts faster than its corded counterparts, provides the same legendary durability of a MILWAUKEE corded band saw, and delivers more run time than other cordless options. Utilising a POWERSTATE Brushless motor and Constant Power Technology, the M18 FUEL Deep Cut Band Saw cuts faster than corded band saws. It also delivers the same legendary durability that has made MILWAUKEE Corded Deep Cut Band Saws second to none for decades by utilising over 90% of the same parts. Equipped with Jobsite Armor Technology, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM-ION Battery Technology provides more run-time through superior pack construction, electronics, and more work per charge over the life of the battery. REDLINK PLUS Intelligence has the most advanced system of cordless power tool electronics, providing optimised performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL 125mm Deep Cut Bandsaw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.
    atribut:
    • Blade Length (mm): 1139.83
    • Battery Platform: M18 Redlithium-ion
    • Voltage (V): 18
  6. MILWAUKEE Cordless Drill Percussion FUEL
    Mulai

    Rp2.599.900

    MILWAUKEE Cordless Drill Percussion FUEL
    Deskripsi:
    The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.
    atribut:
    • Chuck Capacity (mm): 13
  7. MILWAUKEE HighTorque Impact Wrench
    Mulai

    Rp20.999.900

    MILWAUKEE HighTorque Impact Wrench
    Deskripsi:
    M18 FUEL is engineered for the most demanding tradesmen in the world. Delivering unrivaled performance in a compact structure, all M18 FUEL products feature three MILWAUKEE exclusive innovations - the POWERSTATE Brushless Motor, REDLITHIUM-ION Battery Pack and REDLINK PLUS Intelligence Hardware and Software - that deliver unmatched power, run-time and durability
    atribut:
    • Impact Rate (ipm): 750/930/1200/1440
    • Max Bolt Diameter: M48
    • Maximum Torque (N m): 1180/1254/1966/2576
    • No Load Speed (rpm): 600/700/900/1200
    • Nut Busting Torque (N m): 2711
    • Tool Reception: 1\" Square w/ Friction Ring
  8. MILWAUKEE Cordless Jigsaw Fuel
    Mulai

    Rp9.699.900

    MILWAUKEE Cordless Jigsaw Fuel
    atribut:
    • No Load Stoke Rate (spm): 0-3500
    • Stroke length (mm): 25
    • Keyless Blade Clamp: Yes
    • Max. Bevel Capacity (°): 45
    • Tool Free Bevel: Yes
    • Pendulum Setting: 4
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Maximum Cutting Capacity (mm): Steel : 10, Wood : 100
  9. MILWAUKEE Mesin Bor Beton SDS Max
    Mulai

    Rp24.999.900

    MILWAUKEE Mesin Bor Beton SDS Max
    Deskripsi:
    Designed for extreme power, performance, and productivity, the M18 FUEL SDD Plus L-Shape Cordless Rotary Hammer delivers corded speed and power all day long on a single charge. Features the exclusive POWERSTATE brushless motor, with exclusive REDLITHIUM battery technology and REDLINK PLUS advanced electronics that offer superior power and run time.- Battery fuel gauge displays remaining charge
    atribut:
    • Available Battery Packs: M18 B2 JP, M18 B5 JP, M18 HB3 JP, M18 HB8 JP, M18 HB12 JP, M18B5-CR JP, M18 FB6 JP
    • Available Chargers: M12-18FC JP, M12-18SC JP, M18 DFC JP, M18 PC6 JP, M18 DBSC JP
    • Blow Energy (J): 11
    • Content Set: With case ; Grease tube ; Side handle ; Hard case
    • Fuel Gauge: Yes
    • LED Light: Yes
    • Maximum Hole Drilling (mm): Concrete = 45 ;Core bit = 150 ;Tunnel bit = 65
    • No Load Rotation Speed (rpm): 0 to 380
    • Number of Blows (rpm): 0 to 2900
    • Optimum Drilling Capacity (mm): 16 to 38
    • Power Supply Voltage (V): 18
    • Tip Attachment Method: SDS MAX
  10. MILWAUKEE Rivet Tool
    Mulai

    Rp9.599.900

    MILWAUKEE Rivet Tool
    Deskripsi:
    M18 FUEL is engineered for the most demanding tradesmen in the world. Delivering unrivaled performance in a compact structure, all M18 FUEL products feature three MILWAUKEE exclusive innovations - the POWERSTATE Brushless Motor, REDLITHIUM-ION Battery Pack and REDLINK PLUS Intelligence Hardware and Software - that deliver unmatched power, run-time and durability
    atribut:
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Length (mm): 317
    • Max. Pulling Force (N): 20
    • Nose Tips (mm): 4.8, 6.0, 6.4, 7.0
    • Rivet Diameter Range (mm): 4.8 - 7.0
    • Rivet Material: Aluminium, steel, stainless-steel, copper
    • Stroke length (mm): 30
    • Voltage (V): 18
  11. MILWAUKEE Torque Impact Wrench
    BARU
    Mulai

    Rp5.799.900

    MILWAUKEE Torque Impact Wrench
    Deskripsi:
    M18 FUEL is engineered for the most demanding tradesmen in the world. Delivering unrivaled performance in a compact structure, all M18 FUEL products feature three MILWAUKEE exclusive innovations - the POWERSTATE Brushless Motor, REDLITHIUM-ION Battery Pack and REDLINK PLUS Intelligence Hardware and Software - that deliver unmatched power, run-time and durability.
    atribut:
    • Anvil: 1/2
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Battery Voltage (V): 18
    • Fuel Gauge: Yes
    • Impact Rate (ipm): 0-900/2100/3100
    • LED Light: Yes
    • Length (mm): 152
    • No Load Speed (rpm): 0-1250/1950/2575/1325
  12. MILWAUKEE Cordless Die Grinder Fuel
    Mulai

    Rp9.999.900

    MILWAUKEE Cordless Die Grinder Fuel
    atribut:
    • Switch Type: Slide Switch
    • Line Lock Out Function: Yes
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • LED Light: No
    • Fuel Gauge: Yes
    • No-load Sped (m/minute): 27000
  13. MILWAUKEE Cordless Blower Fuel
    Mulai

    Rp4.399.900

    MILWAUKEE Cordless Blower Fuel
    atribut:
    • Lock On Button: Yes
    • Voltage (V): 18
  14. MILWAUKEE Cordless Magnetic Drill FUEL Press with Case
    Mulai

    Rp31.999.900

    MILWAUKEE Cordless Magnetic Drill FUEL Press with Case
    Deskripsi:
    The M18 FUEL 38mm Magnetic Drill drills faster, delivers the strongest magnetic hold on 6mm steel providing a safer drilling environment in this material, and drills over (40) 20mm holes per charge.The M18 FUEL 38mm Magnetic Drill delivers safer drilling on 6mm steel by providing the industry’s strongest holding force on this material. By utilising permanent magnets, the magnetic base operates without electricity; ensuring that the magnet does not deactivate if the battery is drained. Equipped with Auto-Stop lift-off detection, power to the motor is automatically cut if excess rotational motion is detected while drilling. Powered by a Milwaukee POWERSTATE Brushless Motor, both drills are faster than their corded counterparts, and deliver the same 38mm annular cutter capacity. REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM-ION 5.0Ah batteries provide over (40) 20mm holes in 6mm steel, while delivering the most durable pack construction on the market, and maximum recharges
    atribut:
    • Length (mm): 350
    • Charger: M18 and M12 Multi-Voltage Charger
    • Height (mm): 394
    • Battery Voltage (V): 18
  15. MILWAUKEE M18 FUEL 2-Tool Combo Kit
    Mulai

    Rp23.999.900

    MILWAUKEE M18 FUEL 2-Tool Combo Kit
    atribut:
    • UNSPSC: 31160000
  16. MILWAUKEE Cordless Impact Wrench FUEL High Torque
    Mulai

    Rp9.999.900

    MILWAUKEE Cordless Impact Wrench FUEL High Torque
    atribut:
    • Battery Platform: M18™ REDLITHIUM™-ION
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Battery Voltage (V): 18
  17. MILWAUKEE Cordless Circular Saw Metal Cutter Fuel
    Mulai

    Rp6.699.900

    MILWAUKEE Cordless Circular Saw Metal Cutter Fuel
    atribut:
    • Blade Diameter (mm): 150
    • Bore Size (mm): 20
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Maximum Cutting Depth (mm): Metal Pipe : 57, Steel : 6.5
    • No-load Sped (m/minute): 3900
  18. MILWAUKEE Cordless Hammer Drill FUEL SDS Max
    Mulai

    Rp25.999.900

    MILWAUKEE Cordless Hammer Drill FUEL SDS Max
    atribut:
    • Blow Energy (J): 11
    • Optimised Drilling Capacity in Concrete (mm): 16-38
    • Max. Drilling (mm): Concrete : 45, Core Bit : 150, Tunnel Bit : 65
    • Max. Hammer Rate (bpm): 0-2900
    • Tool Reception: SDS-Plus
    • Battery Platform: M18™ REDLITHIUM™-ION HIGH OUTPUT™
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Size (kg): 7
    • Battery Voltage (V): 18
    • No-load Sped (m/minute): 0-380
  19. MILWAUKEE Cordless Laminate Trimer Fuel
    Mulai

    Rp6.899.900

    MILWAUKEE Cordless Laminate Trimer Fuel
    atribut:
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • LED Light: Yes
    • No-load Sped (m/minute): 10000-31000
  20. MILWAUKEE Cordless Reciprocating Fuel Super Sawzall
    Mulai

    Rp8.399.900

    MILWAUKEE Cordless Reciprocating Fuel Super Sawzall
    atribut:
    • No Load Stoke Rate (spm): 0-3000
    • Stroke length (mm): 32
    • Keyless Blade Clamp: Yes
    • Keyless Adjustable Shoe: Yes
    • On/Off Orbital: Yes
    • Speed Setting: 6
    • Hang Hook: Yes
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • Length (mm): 546
    • LED Light: Yes
    • Fuel Gauge: Yes
Daftar Harga Milwaukee M18 Fuel Terbaru February 2026
MILWAUKEE Cordless Impact FUEL WrenchRp8.899.900
MILWAUKEE Battery PackRp859.900
MILWAUKEE Fuel Super SawzallRp5.499.900
MILWAUKEE M18 FUEL Duplex NailerRp21.999.900
MILWAUKEE Cordless Band Saw FuelRp8.399.900
MILWAUKEE Cordless Drill Percussion FUELRp2.599.900
MILWAUKEE HighTorque Impact WrenchRp20.999.900
MILWAUKEE Cordless Jigsaw FuelRp9.699.900
MILWAUKEE Mesin Bor Beton SDS MaxRp24.999.900
MILWAUKEE Rivet ToolRp9.599.900

Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)